Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 366160

  • Zoro # G7683825


product price: $18.99
/ea

Key Features

Overall Length
69.09mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366160
Zoro #
G7683825
UPC #
093367661601
Country of Origin
United States

Dimensions

Overall Length
69.09mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.53mm
Tap Thread Size
M8-1.25
Square Size
6.05mm
Shank Length
1 19/32 in
75% Thread Drill Size
H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Drill Bit Size
6.70mm
Thread Size
M8x1.25
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Helix Angle
52 Degrees
Primary Material Application ISO Code
N, P
Tap Shank Standard
USCTI Table 302A
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Measurement System
Metric
Series
SFGP
Thread Pitch
1.25mm
Material Grade - Machining
Bright
Thread Limit
D5
Class of Fit
6H
List Number
SFGP
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.