Spiral Flute Tap, Plug 3 Flutes
Mfr # 367909
Zoro # G4355434
product price: $15.65
/eaKey Features
Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
367909
Zoro #
G4355434
UPC #
662355160176
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Tap Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Drill Bit Size
#7
75% Thread Drill Size
#7
Thread Size
1/4"-20
Square Size
0.1910 in
Shank Length
1 1/2 in
Size
1/4
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.