Spiral Flute Tap, Semi-Bottoming, 3
Mfr # 330504
Zoro # G4348303
product price: $35.99
/eaKey Features
Overall Length
74.61mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330504
Zoro #
G4348303
UPC #
662355746257
Country of Origin
United States
Dimensions
Overall Length
74.61mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
19.05mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Shank Length
1 11/16 in
Square Size
7.26mm
Drill Bit Size
8.50mm
Size
M10
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, Powdered Metal, Black Oxide, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.