Zoro Homepage

Spiral Point Tap, #10-24, Bottoming, UNF, 2 Flutes, TiN

  • Mfr # 356775

  • Zoro # G7684236


product price: $10.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356775
Zoro #
G7684236
UPC #
093367567750
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
7/8"
Pitch Diameter Limit
H3
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in
75% Thread Drill Size
#21
Drill Bit Size
#21
Thread Size
#10-32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Number of Pieces
1
Thread Direction
Right Hand
List Number
SPGP-TN
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Threads per Inch
32
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
2B
Measurement System
Pipe
Thread Limit
H3
Primary Material Application
All Materials
Series
SPGP-TN
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.