Zoro Homepage

Spiral Point Tap, #10-32, Bottoming, 2 Flutes

  • Mfr # 173026

  • Zoro # G710037072


product price: $10.99
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Number of Flutes
2
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173026
Zoro #
G710037072
UPC #
093367009403
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Thread Size
#10-32
Shank Dia.
0.1940 in
Tap Length Standard
USCTI
Drill Bit Size
0.190 in
Overall Length
2.3800 in
Thread Length
1/2 in
75% Thread Drill Size
#21
Square Size
0.2500 x 0.1520 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Material
High Speed Steel
Threads per Inch
32
Thread Standard
UNF
Shank Type - Machining
Straight with Square
Measurement System
Decimal Inch
Extended Neck
Yes
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Shank Standard
USCTI
Thread Limit
H2
Primary Material Application ISO Code
N, P
Tap Finish
Bright (Uncoated)
Class of Fit
2B
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.