Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiCN

  • Mfr # 330155

  • Zoro # G1830792


product price: $12.08
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330155
Zoro #
G1830792
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2.375"
Thread Length
7/8"
Tap Thread Size
#10-32
Drill Bit Size
#21
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Thread Size
#10-32
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Limit
H3
Measurement System
Pipe
Extended Neck
Yes
Primary Material Application ISO Code
M, N, P
Threads per Inch
32
Series
SPGP-TC
Spiral Direction
Neutral
Thread Standard
UNF
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.