Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright
Mfr # 357835
Zoro # G4354691
product price: $21.85
/eaKey Features
Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357835
Zoro #
G4354691
UPC #
662355133309
Country of Origin
United States
Dimensions
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
15/16"
Pitch Diameter Limit
H5
Drill Bit Size
27/64 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
75% Thread Drill Size
0.4219 in
Square Size
0.2750 in
Shank Length
1 23/32 in
55% Thread Drill Size
11.30 mm
Size
1/2
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.