Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiN

  • Mfr # 285801

  • Zoro # G2837587


product price: $32.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3670"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285801
Zoro #
G2837587
UPC #
093367858018
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3670"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
1/2"
Pitch Diameter Limit
H5
Drill Bit Size
27/64 in
Thread Size
1/2"-13
Shank Length
1 23/32 in
Square Size
0.2750 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
0.4219 in
65% Thread Drill Size
11.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
SPAR
Standards
USCTI Table 302A
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Class of Fit
2B-3B
Primary Material Application
All Materials
Series
SPAR
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
13
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H5
Primary Material Application ISO Code
H, M, P, S
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.