Zoro Homepage

Spiral Point Tap, 1/2"-20, Bottoming, 3 Flutes

  • Mfr # 173035

  • Zoro # G610037127


product price: $21.35
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Bottoming
Number of Flutes
3
Shank Dia.
0.3670 in
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173035
Zoro #
G610037127
UPC #
093367009502
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-20
Shank Dia.
0.3670 in
Thread Size
1/2"-20
Drill Bit Size
1/2 in
Overall Length
3.3800 in
Thread Length
0.9400 in
Square Size
0.4375 x 0.2750 in
Tap Length Standard
USCTI
75% Thread Drill Size
11.50 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Standard
UNF
Threads per Inch
20
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Limit
H3
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Measurement System
Decimal Inch
Features
General Purpose
Tap Shank Standard
USCTI
Class of Fit
2B
Primary Material Application ISO Code
N, P
Primary Material Application
Non-Ferrous (Aluminum), Steel
Shank Type - Machining
Straight with Square
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.