Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-20, Plug, 3 Flutes

  • Mfr # 173006

  • Zoro # G810037118


product price: $26.59
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Plug
Number of Flutes
3
Thread Length
0.9400 in
Extended Neck
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173006
Zoro #
G810037118
UPC #
093367002749
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-20
Thread Length
0.9400 in
Shank Dia.
0.3670 in
Thread Size
1/2"-20
Overall Length
3.3800 in
Drill Bit Size
1/2 in
Tap Length Standard
USCTI
Square Size
0.4375 x 0.2750 in
75% Thread Drill Size
11.50 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Extended Neck
Yes
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Shank Type - Machining
Straight with Square
Thread Limit
H2
Primary Material Application ISO Code
N, P
Measurement System
Decimal Inch
Threads per Inch
20
Primary Material Application
Non-Ferrous (Aluminum), Steel
Class of Fit
2B
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
UNF
Tap Shank Standard
USCTI
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.50 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.