Zoro Homepage

Spiral Point Tap, 1/2"-20, Plug, 3 Flutes

  • Mfr # 173007

  • Zoro # G310037144


product price: $26.59
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Plug
Number of Flutes
3
Shank Dia.
0.3670 in
Primary Material Application ISO Code
N, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173007
Zoro #
G310037144
UPC #
093367002848
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-20
Shank Dia.
0.3670 in
Overall Length
3.3800 in
Thread Length
0.9400 in
Thread Size
1/2"-20
Tap Length Standard
USCTI
Drill Bit Size
1/2 in
Square Size
0.4375 x 0.2750 in
75% Thread Drill Size
11.50 mm

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.50 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.