Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #12-24, Plug, 2 Flutes

  • Mfr # 173004

  • Zoro # G410037075


product price: $12.19
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Primary Material Application
Non-Ferrous (Aluminum), Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173004
Zoro #
G410037075
UPC #
093367002480
Country of Origin
United States

Dimensions

Tap Thread Size
#12-24
Drill Bit Size
0.216 in
Tap Length Standard
USCTI
Shank Dia.
0.2200 in
Overall Length
2.3800 in
Thread Length
1/2 in
Thread Size
#12-24
Square Size
0.2812 x 0.1650 in
75% Thread Drill Size
#16

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Primary Material Application
Non-Ferrous (Aluminum), Steel
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Class of Fit
2B
Standards
USCTI Table 302
Thread Direction
Right Hand
Shank Type - Machining
Straight with Square
Tap Shank Standard
USCTI
Measurement System
Decimal Inch
Extended Neck
Yes
Tap Material
High Speed Steel
Threads per Inch
24
Thread Limit
H1
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size #16, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.