Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, TiN

  • Mfr # 356809

  • Zoro # G4354935


product price: $11.15
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356809
Zoro #
G4354935
UPC #
662355190760
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-24
Pitch Diameter Limit
H3
75% Thread Drill Size
4.45 mm
Thread Size
#12-24
55% Thread Drill Size
#13
65% Thread Drill Size
4.60 mm
Drill Bit Size
#16
Square Size
0.1650 in
Shank Length
1 13/32 in
Size
#12

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
SPGP-TN
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Threads per Inch
24
Class of Fit
2B
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H3
Series
SPGP-TN
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.