Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, 2 Flutes, Bright (Uncoated)

  • Mfr # 918936

  • Zoro # G5502547


product price: $48.89
/ea

Key Features

Shank Dia.
1/8 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918936
Zoro #
G5502547
UPC #
697334989363
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Tap Size
1/4"
Overall Length
6 in
Shank Length
5 in
55% Thread Drill Size
#3
Drill Bit Size
#7
Thread Length
1 in
Square Size
0.1910 in
75% Thread Drill Size
#7
Thread Size
1/4"-20
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Primary Material Application
All Materials
Shank Type - Machining
Straight
Series
SPGPX
Thread Direction
Right Hand
Thread Standard
UNC
Class of Fit
2B
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Tap Finish
Bright (Uncoated)
Threads per Inch
20
Standards
USCTI TABLE 303A
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.