Zoro Homepage

Spiral Point Tap, 1/4"-28, Plug, 2 Flutes, Bright (Uncoated)

  • Mfr # 918937

  • Zoro # G2655400


product price: $39.35
/ea

Key Features

Shank Dia.
1/8 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918937
Zoro #
G2655400
UPC #
697334189374
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Tap Size
1/4"
Overall Length
6 in
Shank Length
5 in
75% Thread Drill Size
5.45 mm
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Thread Length
1 in
Drill Bit Size
#3
55% Thread Drill Size
5.70 mm
Square Size
0.1910 in
Thread Size
1/4"-28

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Series
SPGPX
Measurement System
Fractional Inch
Thread Direction
Right Hand
Class of Fit
2B
Threads per Inch
28
Tap Finish
Bright (Uncoated)
Primary Material Application
All Materials
Standards
USCTI TABLE 303A
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.