Zoro Homepage

Spiral Point Tap, 3/8"-16, Bottoming, 3 Flutes

  • Mfr # 173030

  • Zoro # G610037042


product price: $12.69
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Size
3/8"-16
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173030
Zoro #
G610037042
UPC #
093367009441
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Thread Size
3/8"-16
Thread Length
3/4 in
Drill Bit Size
3/8 in
Shank Dia.
0.3810 in
Overall Length
2.9400 in
Tap Length Standard
USCTI
75% Thread Drill Size
8.00 mm
Square Size
0.4375 x 0.2860 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
High Speed Steel
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Measurement System
Decimal Inch
Thread Limit
H3
Standards
USCTI Table 302A
Threads per Inch
16
Primary Material Application
Non-Ferrous (Aluminum), Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Shank Type - Machining
Straight with Square
Features
General Purpose
Class of Fit
2B
Primary Material Application ISO Code
N, P
Tap Shank Standard
USCTI

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.00 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.