Zoro Homepage

Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide

  • Mfr # 330317

  • Zoro # G4348407


product price: $21.15
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330317
Zoro #
G4348407
UPC #
662355826171
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
Thread Length
3/4"
Thread Size
3/8"-16
65% Thread Drill Size
P
Square Size
0.2860 in
Drill Bit Size
5/16 in
75% Thread Drill Size
0.3125 in
Shank Length
1 11/16 in
55% Thread Drill Size
8.40 mm
Size
3/8

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
SPS
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Series
SPS
Thread Limit
H3
Class of Fit
2B
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
All Materials
Spiral Direction
Neutral
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.