Zoro Homepage

Spiral Point Tap, 3/8"-24, Bottoming, 3 Flutes

  • Mfr # 173031

  • Zoro # G310037052


product price: $12.69
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Number of Flutes
3
Shank Dia.
0.3810 in
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173031
Zoro #
G310037052
UPC #
093367009458
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24
Shank Dia.
0.3810 in
Thread Size
3/8"-24
Drill Bit Size
3/8 in
Overall Length
2.9400 in
Thread Length
3/4 in
Square Size
0.4375 x 0.2860 in
Tap Length Standard
USCTI
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Limit
H3
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Threads per Inch
24
Standards
USCTI Table 302A
Measurement System
Decimal Inch
Thread Standard
UNF
Thread Direction
Right Hand
Features
General Purpose
Extended Neck
Yes
Tap Shank Standard
USCTI
Spiral Direction
Right Hand
Shank Type - Machining
Straight with Square
Primary Material Application ISO Code
N, P
Class of Fit
2B
Primary Material Application
Non-Ferrous (Aluminum), Steel

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.