Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #5-40, Plug, 2 Flutes

  • Mfr # 173001

  • Zoro # G710037133


product price: $11.35
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Plug
Number of Flutes
2
Thread Standard
UNC
Shank Type - Machining
Straight with Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173001
Zoro #
G710037133
UPC #
093367002091
Country of Origin
United States

Dimensions

Tap Thread Size
#5-40
Thread Length
0.3100 in
Thread Size
#5-40
Overall Length
1.9400 in
Tap Length Standard
USCTI
Drill Bit Size
1/8 in
Shank Dia.
0.1410 in
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
#38

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Thread Standard
UNC
Shank Type - Machining
Straight with Square
Tap Material
High Speed Steel
Primary Material Application ISO Code
N, P
Class of Fit
2B
Measurement System
Decimal Inch
Threads per Inch
40
Extended Neck
Yes
Standards
USCTI Table 302
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Shank Standard
USCTI
Thread Limit
H1
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #38, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.