Zoro Homepage

Spiral Point Tap, 5/16"-18, Bottoming, 3 Flutes

  • Mfr # 173052

  • Zoro # G010037048


product price: $17.59
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Number of Flutes
3
Measurement System
Decimal Inch
Primary Material Application
Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173052
Zoro #
G010037048
UPC #
093367009687
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Shank Dia.
0.3180 in
Overall Length
2.7200 in
Thread Size
5/16"-18
Thread Length
0.6900 in
Drill Bit Size
5/16 in
Tap Length Standard
USCTI
Square Size
0.3750 x 0.2380 in
75% Thread Drill Size
F

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Measurement System
Decimal Inch
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Thread Direction
Right Hand
Tap Shank Standard
USCTI
Thread Standard
UNC
Tap Finish
TiN
Extended Neck
Yes
Threads per Inch
18
Shank Type - Machining
Straight with Square
Standards
USCTI Table 302A
Primary Material Application ISO Code
M, P
Class of Fit
2B
Tap Material
High Speed Steel
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.