Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright

  • Mfr # 357322

  • Zoro # G4354445


product price: $9.99
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357322
Zoro #
G4354445
UPC #
662355132937
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
Thread Length
11/16"
75% Thread Drill Size
F
Thread Size
5/16"-18
55% Thread Drill Size
I
Square Size
0.2380 in
Shank Length
1 19/32 in
65% Thread Drill Size
17/64 in
Drill Bit Size
F
Size
5/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Standards
USCTI Table 302A
List Number
SPGP
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Threads per Inch
18
Shank Type - Machining
Straight
Thread Limit
H3
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
All Materials
Series
SPGP
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.