Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-24, Plug, 2 Flutes

  • Mfr # 173005

  • Zoro # G710037126


product price: $12.39
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Plug
Number of Flutes
2
Shank Dia.
0.3180 in
Thread Standard
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173005
Zoro #
G710037126
UPC #
093367002657
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-24
Shank Dia.
0.3180 in
Drill Bit Size
5/16 in
Thread Size
5/16"-24
Tap Length Standard
USCTI
Thread Length
0.6900 in
Overall Length
2.7200 in
Square Size
0.3750 x 0.2380 in
75% Thread Drill Size
I

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Thread Standard
UNF
Standards
USCTI Table 302A
Thread Direction
Right Hand
Primary Material Application ISO Code
N, P
Threads per Inch
24
Measurement System
Decimal Inch
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Shank Standard
USCTI
Extended Neck
Yes
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Shank Type - Machining
Straight with Square
Class of Fit
2B
Thread Limit
H2
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.