Zoro Homepage

Spiral Point Tap, 5/8"-11, Bottoming, 3 Flutes

  • Mfr # 173036

  • Zoro # G910037117


product price: $45.99
/ea

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Bottoming
Number of Flutes
3
Shank Dia.
0.4800 in
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173036
Zoro #
G910037117
UPC #
093367009519
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11
Shank Dia.
0.4800 in
Thread Size
5/8"-11
Overall Length
3.8100 in
Thread Length
1.0900 in
Drill Bit Size
5/8 in
75% Thread Drill Size
13.50 mm
Square Size
0.5625 x 0.3600 in
Tap Length Standard
USCTI

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Bright (Uncoated)
Thread Standard
UNC
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Limit
H3
Standards
USCTI Table 302A
Threads per Inch
11
Measurement System
Decimal Inch
Shank Type - Machining
Straight with Square
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Shank Standard
USCTI
Class of Fit
2B
Features
General Purpose
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.