Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN

  • Mfr # 330152

  • Zoro # G1830740


product price: $12.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330152
Zoro #
G1830740
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2.000"
Tap Thread Size
#6-32
Thread Length
11/16"
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Thread Size
#6-32
Square Size
0.1100 in
Drill Bit Size
#36
65% Thread Drill Size
#34
Shank Length
1 9/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Extended Neck
Yes
Threads per Inch
32
Primary Material Application ISO Code
M, N, P
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
H3
Spiral Direction
Neutral
Series
SPGP-TC
Thread Standard
UNC
Measurement System
Pipe
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.