Zoro Homepage

Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Steam Oxide

  • Mfr # 330122

  • Zoro # G1859370


product price: $17.75
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3180"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330122
Zoro #
G1859370
UPC #
093367301224
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3180"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Square Size
0.2420 in
75% Thread Drill Size
U
Thread Size
7/16"-14
Shank Length
1 11/16 in
55% Thread Drill Size
W
Drill Bit Size
U
65% Thread Drill Size
V

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
SPGP-SO
Number of Pieces
1
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Threads per Inch
14
Primary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H3
Series
SPGP-SO
Class of Fit
2B
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.