Zoro Homepage

Spiral Point Tap, #8-32, Bottoming, 2 Flutes

  • Mfr # 173024

  • Zoro # G010037116


product price: $11.49
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Limit
H2
Overall Length
2.1300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173024
Zoro #
G010037116
UPC #
093367009380
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Overall Length
2.1300 in
Thread Length
0.3800 in
Drill Bit Size
0.164 in
Shank Dia.
0.1680 in
Thread Size
#8-32
Tap Length Standard
USCTI
Square Size
0.2500 x 0.1310 in
75% Thread Drill Size
#29

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Limit
H2
Standards
USCTI Table 302A
Class of Fit
2B
Extended Neck
Yes
Shank Type - Machining
Straight with Square
Thread Direction
Right Hand
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Shank Standard
USCTI
Tap Finish
Bright (Uncoated)
Threads per Inch
32
Measurement System
Decimal Inch
Tap Material
High Speed Steel
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.