Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, 2 Flutes

  • Mfr # 173002

  • Zoro # G310037106


product price: $11.39
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Number of Flutes
2
Thread Limit
H1
Drill Bit Size
0.164 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173002
Zoro #
G310037106
UPC #
093367002206
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Drill Bit Size
0.164 in
Thread Length
0.3800 in
Shank Dia.
0.1680 in
Tap Length Standard
USCTI
Overall Length
2.1300 in
Thread Size
#8-32
75% Thread Drill Size
#29
Square Size
0.2500 x 0.1310 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Thread Limit
H1
Tap Shank Standard
USCTI
Tap Finish
Bright (Uncoated)
Shank Type - Machining
Straight with Square
Measurement System
Decimal Inch
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
32
Tap Material
High Speed Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Thread Direction
Right Hand
Primary Material Application
Non-Ferrous (Aluminum), Steel
Standards
USCTI Table 302
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.