Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, Bright

  • Mfr # 282157

  • Zoro # G2837289


product price: $10.79
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282157
Zoro #
G2837289
UPC #
093367821579
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H3
Thread Length
3/4"
Tap Thread Size
#8-32
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Shank Length
1 3/8 in
Square Size
0.1310 in
Drill Bit Size
#29
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
SPHD
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Class of Fit
2B
Threads per Inch
32
Thread Limit
H3
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
All Materials
Series
SPHD
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.