Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 9/16"-12, Plug, 3 Flutes

  • Mfr # 173009

  • Zoro # G910037025


product price: $43.69
/ea

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Plug
Number of Flutes
3
Thread Limit
H5
Tap Shank Standard
USCTI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173009
Zoro #
G910037025
UPC #
093367003210
Country of Origin
United States

Dimensions

Tap Thread Size
9/16"-12
Shank Dia.
0.4290 in
Thread Size
9/16"-12
Drill Bit Size
9/16 in
Thread Length
1.0000 in
Overall Length
3.5900 in
Tap Length Standard
USCTI
Square Size
0.5000 x 0.3220 in
75% Thread Drill Size
31/64 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Thread Limit
H5
Tap Shank Standard
USCTI
Threads per Inch
12
Tap Material
High Speed Steel
Shank Type - Machining
Straight with Square
Class of Fit
2B
Standards
USCTI Table 302A
Measurement System
Decimal Inch
Primary Material Application ISO Code
N, P
Thread Direction
Right Hand
Extended Neck
Yes
Tap Finish
Bright (Uncoated)
Primary Material Application
Non-Ferrous (Aluminum), Steel
Thread Standard
UNC
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 31/64 in, Thread Limit H5, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.