Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 9/16"-18, Plug, 3 Flutes

  • Mfr # 173010

  • Zoro # G510037074


product price: $43.69
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Plug
Number of Flutes
3
Thread Size
9/16"-18
Thread Length
1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173010
Zoro #
G510037074
UPC #
093367003517
Country of Origin
United States

Dimensions

Tap Thread Size
9/16"-18
Thread Size
9/16"-18
Thread Length
1.0000 in
Overall Length
3.5900 in
Shank Dia.
0.4290 in
Drill Bit Size
9/16 in
75% Thread Drill Size
13.00 mm
Tap Length Standard
USCTI
Square Size
0.5000 x 0.3220 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Thread Standard
UNF
Thread Limit
H3
Tap Material
High Speed Steel
Thread Direction
Right Hand
Measurement System
Decimal Inch
Standards
USCTI Table 302A
Threads per Inch
18
Tap Finish
Bright (Uncoated)
Tap Shank Standard
USCTI
Features
General Purpose
Extended Neck
Yes
Shank Type - Machining
Straight with Square
Class of Fit
2B
Spiral Direction
Right Hand
Primary Material Application
Non-Ferrous (Aluminum), Steel
Primary Material Application ISO Code
N, P

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 13.00 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.