Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M10-1.25, Bottoming, 3 Flutes

  • Mfr # 173047

  • Zoro # G110037047


product price: $16.59
/ea

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
High Speed Steel
Thread Standard
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173047
Zoro #
G110037047
UPC #
093367009632
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.25
Overall Length
74.68 mm
Thread Length
19.05 mm
Drill Bit Size
10.00 mm
Thread Size
M10-1.25
Shank Dia.
9.68 mm
75% Thread Drill Size
11/32 in
Tap Length Standard
USCTI
Square Size
11.11 x 7.26 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
High Speed Steel
Thread Standard
Metric
Tap Finish
Bright (Uncoated)
Measurement System
Metric
Thread Pitch
1.25 mm
Thread Limit
D5
Standards
USCTI Table 302A
Thread Direction
Right Hand
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Primary Material Application
Non-Ferrous (Aluminum), Steel
Class of Fit
6H
Shank Type - Machining
Straight
Features
General Purpose
Tap Shank Standard
USCTI
Extended Neck
Yes

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.