Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 330173

  • Zoro # G1830899


product price: $17.85
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330173
Zoro #
G1830899
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Thread Length
31.75mm
Pitch Diameter Limit
D6
Tap Thread Size
M10-1.5
55% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Shank Length
1 11/16 in
Drill Bit Size
8.50 mm
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
List Number
SPGP-TC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
SPGP-TC
Primary Material Application ISO Code
M, N, P
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Thread Limit
D6
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiCN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.