Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M1.6-0.30, Plug, 2 Flutes

  • Mfr # 173015

  • Zoro # G110037122


product price: $33.59
/ea

Key Features

Tap Thread Size
M1.6-0.30
Tap Chamfer
Plug
Number of Flutes
2
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173015
Zoro #
G110037122
UPC #
093367005764
Country of Origin
United States

Dimensions

Tap Thread Size
M1.6-0.30
Thread Size
M1.6-0.30
Overall Length
42.86 mm
Thread Length
9.52 mm
Drill Bit Size
1.80 mm
Tap Length Standard
USCTI
Shank Dia.
3.58 mm
75% Thread Drill Size
#55
Square Size
4.76 x 2.79 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Class of Fit
6H
Tap Finish
TiN
Thread Direction
Right Hand
Thread Limit
D3
Primary Material Application ISO Code
M, P
Thread Standard
Metric
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Thread Pitch
0.30 mm
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Spiral Direction
Right Hand
Features
General Purpose
Extended Neck
Yes

Description

Spiral Point Tap, Thread Size M1.6x0.35, Metric, Overall Length 42.86 mm, High Speed Steel, TiN, Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size #55, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.