Zoro Homepage

Spiral Point Tap, M1.6-0.35, Bottoming, 2 Flutes

  • Mfr # 173038

  • Zoro # G510037036


product price: $28.99
/ea

Key Features

Tap Thread Size
M1.6-0.35
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Direction
Right Hand
Thread Length
9.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173038
Zoro #
G510037036
UPC #
093367009533
Country of Origin
United States

Dimensions

Tap Thread Size
M1.6-0.35
Thread Length
9.52 mm
Overall Length
42.86 mm
Drill Bit Size
1.60 mm
Thread Size
M1.6-0.35
Shank Dia.
3.58 mm
Tap Length Standard
USCTI
Square Size
4.76 x 2.79 mm
75% Thread Drill Size
#55

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Pitch
0.35 mm
Measurement System
Metric
Tap Finish
Bright (Uncoated)
Thread Limit
D3
Thread Standard
Metric
Standards
USCTI Table 302A
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous (Aluminum), Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
USCTI
Primary Material Application ISO Code
N, P
Features
General Purpose
Class of Fit
6H

Description

Spiral Point Tap, Thread Size M1.6x0.35, Metric, Overall Length 42.86 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size #55, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.