Zoro Homepage

Spiral Point Tap, M2.0-0.40, Bottoming, 2 Flutes

  • Mfr # 173039

  • Zoro # G410037020


product price: $30.49
/ea

Key Features

Tap Thread Size
M2.0-0.40
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173039
Zoro #
G410037020
UPC #
093367009540
Country of Origin
United States

Dimensions

Tap Thread Size
M2.0-0.40
Thread Length
11.11 mm
Shank Dia.
3.58 mm
Thread Size
M2-0.40
Drill Bit Size
2.00 mm
Overall Length
44.45 mm
75% Thread Drill Size
#52
Square Size
4.76 x 2.79 mm
Tap Length Standard
USCTI

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Limit
D3
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Thread Standard
Metric
Thread Pitch
0.40 mm
Measurement System
Metric
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous (Aluminum), Steel
Features
General Purpose
Class of Fit
6H

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size #52, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.