Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M2.2-0.45, Plug, 2 Flutes

  • Mfr # 173016

  • Zoro # G410037044


product price: $21.79
/ea

Key Features

Tap Thread Size
M2.2-0.45
Tap Chamfer
Plug
Number of Flutes
2
Primary Material Application ISO Code
M, P
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173016
Zoro #
G410037044
UPC #
093367006969
Country of Origin
United States

Dimensions

Tap Thread Size
M2.2-0.45
Shank Dia.
3.58 mm
Tap Length Standard
USCTI
Thread Length
11.11 mm
Thread Size
M2.2-0.45
Overall Length
44.45 mm
Drill Bit Size
2.20 mm
Square Size
4.76 x 2.79 mm
75% Thread Drill Size
#46

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Primary Material Application ISO Code
M, P
Standards
USCTI Table 302A
Measurement System
Metric
Class of Fit
6H
Tap Finish
TiN
Thread Direction
Right Hand
Thread Standard
Metric
Shank Type - Machining
Straight with Square
Thread Pitch
0.45 mm
Tap Material
High Speed Steel
Primary Material Application
Stainless Steel, Steel
Thread Limit
D3
Tap Shank Standard
USCTI
Spiral Direction
Right Hand
Extended Neck
Yes
Features
General Purpose

Description

Spiral Point Tap, Thread Size M2.2x0.45, Metric, Overall Length 44.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.