Zoro Homepage

Spiral Point Tap, M2.5-0.45, Bottoming, 2 Flutes

  • Mfr # 173040

  • Zoro # G010037086


product price: $19.19
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Length
11.11 mm
Thread Size
M2.5-0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173040
Zoro #
G010037086
UPC #
093367009564
Country of Origin
United States

Dimensions

Tap Thread Size
M2.5-0.45
Thread Length
11.11 mm
Thread Size
M2.5-0.45
Shank Dia.
3.58 mm
Drill Bit Size
2.50 mm
Overall Length
44.45 mm
75% Thread Drill Size
#46
Tap Length Standard
USCTI
Square Size
4.76 x 2.79 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Thread Limit
D3
Thread Standard
Metric
Standards
USCTI Table 302A
Measurement System
Metric
Thread Pitch
0.45 mm
Thread Direction
Right Hand
Tap Material
High Speed Steel
Features
General Purpose
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous (Aluminum), Steel
Spiral Direction
Right Hand
Tap Shank Standard
USCTI
Class of Fit
6H

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.