Zoro Homepage

Spiral Point Tap, M3-0.50, Bottoming, 2 Flutes

  • Mfr # 173041

  • Zoro # G710037041


product price: $15.29
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173041
Zoro #
G710037041
UPC #
093367009571
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Shank Dia.
3.58 mm
Thread Length
7.87 mm
Thread Size
M3-0.50
Drill Bit Size
3.00 mm
Overall Length
49.28 mm
Tap Length Standard
USCTI
Square Size
4.76 x 2.79 mm
75% Thread Drill Size
#36

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Tap Material
High Speed Steel
Measurement System
Metric
Tap Finish
Bright (Uncoated)
Thread Standard
Metric
Thread Direction
Right Hand
Standards
USCTI Table 302A
Thread Pitch
0.50 mm
Thread Limit
D3
Shank Type - Machining
Straight
Features
General Purpose
Class of Fit
6H
Primary Material Application
Non-Ferrous (Aluminum), Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Tap Shank Standard
USCTI
Extended Neck
Yes

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size #36, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.