Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M5-0.80, Bottoming, 2 Flutes

  • Mfr # 173043

  • Zoro # G010037123


product price: $13.89
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Number of Flutes
2
Shank Dia.
4.93 mm
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173043
Zoro #
G010037123
UPC #
093367009595
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
4.93 mm
Thread Size
M5-0.80
Overall Length
60.45 mm
Drill Bit Size
5.00 mm
Thread Length
12.70 mm
75% Thread Drill Size
#19
Square Size
6.35 x 3.86 mm
Tap Length Standard
USCTI

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Measurement System
Metric
Thread Standard
Metric
Thread Limit
D4
Tap Finish
Bright (Uncoated)
Thread Pitch
0.80 mm
Spiral Direction
Right Hand
Primary Material Application
Non-Ferrous (Aluminum), Steel
Features
General Purpose
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Class of Fit
6H
Primary Material Application ISO Code
N, P

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #19, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.