Zoro Homepage

Spiral Point Tap, M6-1.00, Bottoming, 2 Flutes

  • Mfr # 173044

  • Zoro # G010037079


product price: $12.99
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Direction
Right Hand
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173044
Zoro #
G010037079
UPC #
093367009601
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Overall Length
63.50 mm
Drill Bit Size
6.00 mm
Thread Length
16.00 mm
Shank Dia.
6.48 mm
Thread Size
M6-1.00
Square Size
7.94 x 4.85 mm
Tap Length Standard
USCTI
75% Thread Drill Size
5.00 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Direction
Right Hand
Measurement System
Metric
Thread Pitch
1.00 mm
Tap Material
High Speed Steel
Thread Limit
D5
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Thread Standard
Metric
Tap Shank Standard
USCTI
Primary Material Application
Non-Ferrous (Aluminum), Steel
Features
General Purpose
Class of Fit
6H
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.