Zoro Homepage

Spiral Point Tap, M8-1.25, Bottoming, 2 Flutes

  • Mfr # 173046

  • Zoro # G210037091


product price: $15.19
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Number of Flutes
2
Measurement System
Metric
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173046
Zoro #
G210037091
UPC #
093367009625
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Drill Bit Size
8.00 mm
Thread Length
17.53 mm
Overall Length
69.09 mm
Shank Dia.
8.08 mm
Thread Size
M8-1.25
Tap Length Standard
USCTI
75% Thread Drill Size
H
Square Size
9.52 x 6.05 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Measurement System
Metric
Standards
USCTI Table 302A
Thread Direction
Right Hand
Thread Standard
Metric
Tap Material
High Speed Steel
Thread Limit
D5
Thread Pitch
1.25 mm
Tap Finish
Bright (Uncoated)
Extended Neck
Yes
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Shank Standard
USCTI
Features
General Purpose
Class of Fit
6H
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.