Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # 330104

  • Zoro # G1859179


product price: $8.45
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330104
Zoro #
G1859179
UPC #
662355301043
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2.000"
Thread Length
11/16"
Tap Thread Size
#6-32
Thread Size
#6-32
Shank Length
1 9/32 in
Square Size
0.1100 in
Drill Bit Size
#36
75% Thread Drill Size
#36
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Threads per Inch
32
Series
SPGP-SO
Thread Limit
H2
Class of Fit
2B
Measurement System
Pipe
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
SPGP-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.