Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 330108

  • Zoro # G1824431


product price: $8.29
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330108
Zoro #
G1824431
UPC #
662355301081
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2.375"
Tap Thread Size
#12-24
Thread Length
15/16"
Thread Size
#12-24
65% Thread Drill Size
4.60 mm
Square Size
0.1650 in
75% Thread Drill Size
4.45 mm
Drill Bit Size
#16
Shank Length
1 13/32 in
55% Thread Drill Size
#13
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
SPGP-SO
Extended Neck
Yes
Threads per Inch
24
Measurement System
Pipe
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application
All Materials
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-SO

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.