Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 330185

  • Zoro # G4355303


product price: $13.29
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330185
Zoro #
G4355303
UPC #
662355168172
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
5/8"
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Shank Length
1 1/2 in
Thread Size
1/4"-20
Drill Bit Size
#7
75% Thread Drill Size
#7
Square Size
0.1910 in
Size
1/4
Pitch Diameter Limit
H11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, P
Thread Limit
H11
Spiral Direction
Neutral
Measurement System
Fractional Inch
Threads per Inch
20
Shank Type - Machining
Straight
Primary Material Application
All Materials
Series
SPLS
Thread Standard
UNC
Class of Fit
1B
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
SPLS
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit 1B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.