Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # 356486

  • Zoro # G7684349


product price: $10.55
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356486
Zoro #
G7684349
UPC #
093367564865
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
Thread Size
#6-32
Drill Bit Size
#36
55% Thread Drill Size
#32
Shank Length
1 9/32 in
Square Size
0.1100 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application
All Materials
Series
SPGP-TN
Measurement System
Pipe
Threads per Inch
32
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Thread Limit
H2
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
SPGP-TN
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.