Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 356548

  • Zoro # G4353632


product price: $9.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356548
Zoro #
G4353632
UPC #
662355132371
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Thread Length
3/8"
Square Size
0.1100 in
Thread Size
#6-40
Drill Bit Size
#33
75% Thread Drill Size
2.90 mm
55% Thread Drill Size
#31
65% Thread Drill Size
3.00 mm
Shank Length
1 9/32 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright
Tap Grouping
Tap
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
40
Thread Limit
H2
Measurement System
Pipe
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Series
SPGP
Class of Fit
2B
Primary Material Application
All Materials
Extended Neck
Yes
Thread Standard
UNF
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 2.90 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.