Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # 356841

  • Zoro # G7684190


product price: $11.75
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356841
Zoro #
G7684190
UPC #
093367568412
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Tap Thread Size
#12-28
Thread Length
15/16"
Shank Length
1 13/32 in
55% Thread Drill Size
#12
65% Thread Drill Size
#13
Drill Bit Size
#15
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
Square Size
0.1650 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Series
SPGP-TN
Primary Material Application
All Materials
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
28
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Measurement System
Pipe
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TN

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.