Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 360774

  • Zoro # G7684026


product price: $26.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360774
Zoro #
G7684026
UPC #
093367607746
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
44.45mm
Thread Length
11.11mm
Tap Thread Size
M2-0.4
65% Thread Drill Size
1.65 mm
75% Thread Drill Size
1.60 mm
Square Size
2.79 mm
55% Thread Drill Size
#51
Thread Size
M2x0.4
Drill Bit Size
1.60 mm
Shank Length
1 9/32 in
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Thread Pitch
0.40 mm
Shank Type - Machining
Straight
Thread Limit
D3
Series
SPGP-TN
Extended Neck
Yes
Primary Material Application
All Materials
Spiral Direction
Neutral
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application ISO Code
M, P
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TN

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 44.45 mm, High Speed Steel, TiN, Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.