Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 360801

  • Zoro # G7683971


product price: $14.89
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360801
Zoro #
G7683971
UPC #
093367608019
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.21mm
Tap Thread Size
M3-0.5
Thread Length
15.88mm
Square Size
2.79 mm
Thread Size
M3x0.5
Drill Bit Size
2.50 mm
Shank Length
1 5/16 in
55% Thread Drill Size
#37
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Series
SPGP-TN
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
M, P
Thread Standard
Metric Fine
Primary Material Application
All Materials
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TN

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.21 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.