Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 360904

  • Zoro # G4354402


product price: $12.49
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360904
Zoro #
G4354402
UPC #
662355133835
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
100.00mm
Tap Thread Size
M7-1
Thread Length
24.00mm
55% Thread Drill Size
D
Thread Size
M7x1
Square Size
6.05 mm
65% Thread Drill Size
C
75% Thread Drill Size
6.00 mm
Shank Length
1 19/32 in
Drill Bit Size
6.00 mm
Size
M7
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Series
SPGP
Primary Material Application ISO Code
N, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.